GATES 776110210 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-210
Synchro-Power T2.5 Belt
See technical informationReferences
Gates:T2.5-210
Rubix:236A9483
EAN:5414465889011

Product details : GATES 776110210 SYNCHRO-POWER SLEEVE SYNCHRONOUS BELT T2.5-210
Endless urethane construction provides higher strength ascompared to welded urethane belts, making them well suited foruse in power transmission applications
Toothed flat belt SYNCHRO POWER roll GATES
Strengths
Steel tensile cord for length stability
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Eliminates lubrication and re-tensioning reduce maintenance and labor as compared to roller chain drives
Abrasion, chemical, and wear resistant for extended life
Temperature ranges from -22°F to +176°F (-30°C to +80°C)
Technical specifications
Attributes
| Profile | t2,5 |
|---|---|
| Primitive length | 210 mm |
| Pitch | 2.5 mm |
| Material | pu |
| Number of teeth | 84 |
| Tie beam material | steel |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 70.21 excl. VAT
/ Each
£ 84.25 incl. VAT
- Usually arrives within 14 working days
