Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/1380
OPTIBELT PU TIMING BELT 6T5/1380
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1380
rubix:
106A5593
manufacturer :
T5 1380 677ZA
ean:
4014486021639
Technical specifications
Profile
t5
Primitive length
1380
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/1380
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
1380
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
276
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT 8T5/305
OPTIBELT 12 AT10 / 500 AP 1560996
GATES PU TIMING BELT PU T5 900 10
GATES PU TIMING BELT PU T10 410 10 *IC*
OPTIBELT DT10 1880 1677ZA PU TIMING BELT 16DT10/1880
OPTIBELT 16 AT10 / 1350 1650228
OPTIBELT 6 T25 / 342 AP 1884777
GATES 7762-61206 PU AT10 1200 12
OPTIBELT 50 DT10 / 1500 1928554
GATES PU TIMING BELT PU T5 480 8
OPTIBELT 12 T10 / 1100 1804315
GATES 7762-29312 PU T5 320 50
OPTIBELT 25 DT10 / 1210 AP 1819722
OPTIBELT 32 T10 / 400 AP 1950550
OPTIBELT AT10 1210 2077ZA PU TIMING BELT 20AT10/1210