Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 1440 1849131
OPTIBELT 20 T5 / 1440 1849131
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 1440
rubix:
265A9650
manufacturer :
T5 1440 2077ZA
ean:
4014486021769
Technical specifications
Profile
T5
Primitive length
1440
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 1440 1849131
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1440
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
288
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.85
excl. VAT
/
Each
£
34.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T5 1100 6 *IC*
OPTIBELT 20 AT10 / 840 AP 1963629
GATES PU TIMING BELT PU AT10 1210 25
OPTIBELT PU TIMING BELT 6T5/940
GATES PU TIMING BELT PU AT10 920 20
GATES 7762-61863 PU AT10 1860 25
GATES PU TIMING BELT PU T5 510 20
GATES PU TIMING BELT PU T5 525 12 *IC*
GATES PU TIMING BELT PU T10 600 20
OPTIBELT 50 DT10 / 600 1566120
GATES PU TIMING BELT PU T5 250 4
GATES PU TIMING BELT PU T5 400 25
GATES PU TIMING BELT PU AT5 420 16
GATES PU TIMING BELT PU AT5 1050 4
OPTIBELT PU TIMING BELT AT10 730 2077ZA