Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 720-8M-DC36 CARBON BELT
OPTIBELT 720-8M-DC36 CARBON BELT
optibelt DELTA CHAIN Carbon
References
optibelt:
720 8MDC 36
rubix:
243A9303
manufacturer :
720 8MDC 3677ZA
ean:
4014486813654
Technical specifications
Profile
8MDC
Primitive length
720
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 720-8M-DC36 CARBON BELT
The optibelt DELTA CHAIN Carbonhigh performance timing belt was especially developed for heavily loaded, high speed drives.
High Performance Timing Belts, Metric
Technical specifications
Attributes
Logistic Weight
120
g
Profile
8MDC
Primitive length
720
mm
Belt width
36
mm
Pitch
8
mm
Number of teeth
90
Height
5.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.86
excl. VAT
/
Each
£
167.83
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT5MPITCH HTD 900 5M 9
OPTIBELT 201 3M 6 1632808
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2600 21 9239-01325
GATES SYNCH BELT GT3 860 5MGT 15
GATES HTD BELT 8M PITCH HTD 1280 8M 85
OPTIBELT 1120-8MDC-36 TIMING BELT DELTA CARBON
OPTIBELT HTD TIMING BELT 860 5M 1577ZA
GATES GTX 1200 8MX 30 POLYCHAIN BELT
GATES HTD 5000 20M 340 BELT PITCH
OPTIBELT 1344 14M 55 1831989
GATES HTD BELT 8M PITCH HTD 1440 8M 50
OPTIBELT 424 8M 30 HIPO 1081820
OPTIBELT 968 8M 20 1961282
GATES 9327-51012 GTX 2100 14MX 170
GATES HTD BELT 5M PITCH HTD 1350 5M 25