Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 5000 20M 340 BELT PITCH
GATES HTD 5000 20M 340 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 5000 20M 340
rubix:
101A8431
manufacturer :
9293-00767
ean:
5412571277159
Technical specifications
Profile
20M
Primitive length
5000
mm
Belt width
340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES HTD 5000 20M 340 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
5000
mm
Belt width
340
mm
Pitch
20
mm
Material
CR
Number of teeth
250
Height
13.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,062.88
excl. VAT
/
Each
£
8,475.46
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Check our products from related categories
OPTIBELT 645 5MHP 9 1588966
OPTIBELT 1360 8M 85 HIPO 1082292
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 20 9239-04112
OPTIBELT 352 8M 30 1831112
MECALINE 1895.5M440 894847
GATES HTDBELT 3M PITCH HTD 180 3M 6
GATES HTD BELT 8M PITCH HTD 976 8M 20
OPTIBELT HTD TIMING BELT 531 3M 1577ZA
GATES HTD BELT 3M PITCH HTD 255 3M 9
OPTIBELT 1610 14M 40 HIPO 1082607
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 12 9239-00381
OPTIBELT HTD TIMING BELT 1000 5M 1577ZA
GATES GT4 4578 14MGT 85 POWERGRIP GT4
OPTIBELT 3150 14M 115 HIPO 1082713
MECALINE 776.8M440 894869