Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-51012 GTX 2100 14MX 170
GATES 9327-51012 GTX 2100 14MX 170
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2100 14MX 170
rubix:
270A0738
manufacturer :
9327-51012
ean:
5414465184642
Technical specifications
Profile
14MX
Primitive length
2100
mm
Belt width
170
mm
See all Specifications
Product details
Technical specifications
Product details : GATES 9327-51012 GTX 2100 14MX 170
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
2100
mm
Belt width
170
mm
Pitch
14
mm
Material
CR
Number of teeth
150
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,936.87
excl. VAT
/
Each
£
2,324.24
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 2100 14MGT 40 POWERGRIP GT4
GATES HTDBELT5MPITCH HTD 560 5M 9
GATES GT4 3500 14MGT 85 POWERGRIP GT4
OPTIBELT 645 5M 25 1916431
GATES 9327-51031 GTX 2590 14MX 20
OPTIBELT HTD TIMING BELT 966 14M 5577ZA
GATES SYNCH BELT GT3 750 3MGT 15
GATES 9327-50060 GTX 520 8MX 85
MECALINE 214XL440 895023
OPTIBELT 300 5M 1577TD HTD TIMING BELT 300-5M-15MM
OPTIBELT 1400 8M 20 1741942
GATES HTDBELT5MPITCH HTD 525 5M 9
OPTIBELT HTD TIMING BELT 750 5M 1577ZA
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 125
OPTIBELT 1216 8M 8577ZA HTD TIMING BELT 1216-8M-85MM