Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Other V-belts
OPTIBELT AUTOMOTIVE BELT AVX 10 X 1200
OPTIBELT AUTOMOTIVE BELT AVX 10 X 1200
Optibelt MARATHON 1
References
optibelt:
AVX 10 x 1200
rubix:
102A1131
manufacturer :
AVX10 1200
ean:
4014486100655
Technical specifications
Profile
AVX10
Length
1200
mm
Type
Marathon 1
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT AUTOMOTIVE BELT AVX 10 X 1200
V-belt open-flank, moulded notched
Fan Belts - raw edge, cogged
Technical specifications
Attributes
Profile
AVX10
Length
1200
mm
Type
Marathon 1
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GATES 5L BELT 5L99 6999 POWERATED
GATES 5L POWER RATED BELT 5L36 6936 POWERATED
GATES 5L BELT 5L72 6972 POWERATED
GATES 5L BELT 5L30 6930 POWERATED
GATES BELT TENSIONING DEVICE 740100076
GATES 5L BELT 5L59 6959 POWERATED
GATES 5L BELT 5L68 6968 POWERATED
GATES 3L BELT 3L42 6742 POWERATED
GATES 4L BELT 4L35 6835 POWERATED
GATES 5L BELT 5L70 6970 POWERATED
GATES 3L BELT 3L32 6732 POWERATED
GATES 3L BELT 3L45 6745 POWERATED
GATES 4L BELT 4L62 6862 POWERATED
GATES 3L BELT 3L44 6744 POWERATED
GATES 3L BELT 3L38 6738 POWERATED