Filter Options
CATEGORIES
  • other v-belts (161)
  • Brand
  • fenner industrial motion
    (4)
  • gates
    (155)
  • optibelt
    (2)
  • 13 Product(s) with 161 variant(s):

    Relevance
    brand logobrand logo

    OPTIBELT 1544388 OPEN ENDED V-BELT PUNCHED O-OE 13 Standard / green

    • optibelt:O-OE 13 STANDARD / GREEN
    • rubix:101A8948
    • manufacturer :1544388
    • ean:4014486138467
    • Usually arrives within 14 working days
    • Profile:a/13
    • Length:50000 mm
    • Type:open-ended v-belt
    £ 107.41 excl. VAT
    / Metre
    brand logobrand logo

    OPTIBELT 17 00CA B-OPTIMATX1MTR OPEN LENGTH PUNCHED BELTING

    • optibelt:O-OE 17 STANDARD / GREEN
    • rubix:213A5947
    • manufacturer :1789699
    • ean:4014486147032
    • Usually arrives within 14 working days
    • Profile:b/17
    • Length:50000 mm
    • Type:open-ended v-belt
    £ 164.85 excl. VAT
    / Each
    brand logobrand logo

    GATES 740110010 GATES LASER AT-1

    • gates:GATES LASER AT-1
    • rubix:114A3997
    • manufacturer :740110010
    • ean:5414465175169
    • Usually arrives within 14 working days
    • Profile:accessory
    • Length:28 mm
    • Type:2 magnetic targets with an adjustable axle
    £ 1,509.13 excl. VAT
    / Each
    brand logobrand logo

    GATES 84236927 V-BELT 5L270K 6927 POWERATED

    • gates:5L27 6927 POWERATED
    • rubix:103A8004
    • manufacturer :84236927
    • ean:5412571033311
    • Usually arrives within 14 working days
    • Profile:5l
    • Length:686 mm
    • Type:fan belt
    £ 27.27 excl. VAT
    / Each
    brand logobrand logo

    GATES 74010076 TENSION TESTER TYPE X48E/30LB

    • gates:TENSION TESTER TYPE X48E/30LB
    • rubix:80057753
    • manufacturer :740100076
    • ean:0072053109955
    • In stock: Next day delivery
    • Profile:30 lb
    • Type:pencil tension tester
    £ 56.75 excl. VAT
    / Each
    brand logobrand logo

    FENNERDRIV 0410050 POWER TWIST B SECT POWERTWIST-BX10MTR

    • fenner industrial motion:0410050
    • rubix:163A9615
    • ean:0662345011860
    • Usually arrives within 14 working days
    • Profile:b/5l/17
    • Type:drive link belt
    £ 350.51 excl. VAT
    / Each
    brand logobrand logo

    FENNERDRIV 0410030 POWERTWIST DRIVE V-BELT A 10M

    • fenner industrial motion:0410030
    • rubix:255A1050
    • ean:0662345011853
    • Usually arrives within 14 working days
    • Profile:a/4l/13
    • Type:drive link belt
    £ 283.31 excl. VAT
    / Each
    brand logobrand logo

    GATES 742000212 SONIC INDUCTIVE SENSOR

    • gates:INDUCTIVE SENSOR
    • rubix:133A9587
    • ean:5412571699616
    • Usually arrives within 14 working days
    • Profile:accessory
    • Length:1000 mm
    • Type:inductive sensor
    £ 626.51 excl. VAT
    / Each
    brand logobrand logo

    GATES 84236817 V-BELT 4L170K 6817 POWERATED

    • gates:4L17 6817 POWERATED
    • rubix:103A7396
    • manufacturer :84236817
    • ean:5412571032468
    • Usually arrives within 14 working days
    • Profile:4l
    • Length:432 mm
    • Type:green textile wrapped v-belt
    £ 16.44 excl. VAT
    / Each
    brand logobrand logo

    FENNERDRIV SPZ 5MTR POWERTWIST POWERTWIST-SPZX5MTR

    • fenner industrial motion:POWERTWIST-SPZX5MTR
    • rubix:163A9429
    • manufacturer :0460616
    • ean:0662345213394
    • Usually arrives within 14 working days
    • Profile:wedge
    • Length:5000 mm
    • Type:spz
    £ 180.33 excl. VAT
    / Each
    brand logobrand logo

    FENNERDRIV REEL OF SUPERT SPZ SUPER-T-SPZX40X5MTR

    • fenner industrial motion:SUPER-T-SPZX40X5MTR
    • rubix:163A9432
    • Usually arrives within 14 working days
    • Profile:wedge
    • Length:5000 mm
    • Type:spz
    £ 341.04 excl. VAT
    / Each
    brand logobrand logo

    GATES 740110001 BELT LENGTH FINDER INDUSTRIAL

    • gates:BELT LENGTH FINDER (IND)
    • rubix:103A2308
    • manufacturer :740110001
    • ean:5412571028157
    • Usually arrives within 14 working days
    • Profile:accessory
    • Length:4100 mm
    • Type:belt length finder
    £ 484.46 excl. VAT
    / Each
    brand logobrand logo

    GATES 74010075 TENSION TESTER DOUBLE (66LB)

    • gates:DOUBLE BARREL TENSION TESTER
    • rubix:114A0050
    • ean:5412571028140
    • Usually arrives within 14 working days
    • Profile:accessorio
    • Type:absence-of-voltage tester
    £ 198.04 excl. VAT
    / Each