OPTIBELT HTD TIMING BELT 3850-14M-170MM


optibelt OMEGA 14M

References
optibelt:3850 14M 170
rubix:105A3362
manufacturer :3850 14M 17077ZA
ean:4014486281255
brand logo
brand logo
Technical specifications
Profile14M
Primitive length3850 mm
Belt width170 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 3850-14M-170MM


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Logistic Weight6630 g
Profile14M
Primitive length3850 mm
Belt width170 mm
Pitch14 mm
Number of teeth275
Height9.5 mm
Show UNSPSC/ECL@SS
£ 950.18 excl. VAT
/ Each
£ 1,140.22 incl. VAT
  • Usually arrives within 14 working days