GATES HTD 1400 14M 170 BELT PITCH


PowerGrip HTD Synchronous Belt

References
gates:HTD 1400 14M 170
rubix:102A5724
manufacturer :9293-25140
ean:5412571278644
brand logo
brand logo
Technical specifications
Profile14M
Primitive length1400 mm
Belt width170 mm
See all Specifications

Product details : GATES HTD 1400 14M 170 BELT PITCH


The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.

Strengths

• Long and trouble-free service life.
• Large power range and a large number of speed ratios.

Applications

Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry

Technical specifications


Attributes
Profile14M
Primitive length1400 mm
Belt width170 mm
Pitch14 mm
MaterialCR
Number of teeth100
Height10 mm
Show UNSPSC/ECL@SS
£ 499.13 excl. VAT
/ Each
£ 598.96 incl. VAT
  • Usually arrives within 14 working days