OPTIBELT HTD TIMING BELT 4326 14M 8577ZA


optibelt OMEGA 14M

References
optibelt:4326 14M 85
rubix:132A0566
manufacturer :4326 14M 8577ZA
ean:4014486279214
brand logo
brand logo
Technical specifications
Profile14M
Primitive length4326 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 4326 14M 8577ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile14M
Primitive length4326 mm
Belt width85 mm
Pitch14 mm
Number of teeth309
Height9.5 mm
Show UNSPSC/ECL@SS
£ 479.48 excl. VAT
/ Each
£ 575.38 incl. VAT
  • Usually arrives within 14 working days