GATES 929640610 POWERGRIP HTD SYNCHRONOUS BELT 1690-5M
PowerGrip HTD Synchronous Belt
See technical informationSee documentsReferences
Gates:1690-5M
Rubix:106A1911
EAN:5412571323405

Documents
Product details : GATES 929640610 POWERGRIP HTD SYNCHRONOUS BELT 1690-5M
The PowerGrip® HTD® synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip® HTD® 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Primitive length | 1690 mm |
| Belt width | 457.2 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 338 |
Show UNSPSC/ECL@SS
£ 753.83 excl. VAT
/ Each
£ 904.60 incl. VAT
- In stock: Next day delivery
