OPTIBELT 632 8M 30 1627478


optibelt OMEGA 8M

References
optibelt:632 8M 30
rubix:266A0583
manufacturer :632 8M 3077ZA
ean:4014486053388
brand logo
brand logo
Technical specifications
Profile8m
Primitive length632 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT 632 8M 30 1627478


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8m
Primitive length632 mm
Belt width30 mm
Pitch8 mm
Number of teeth79
Height5.4 mm
Show UNSPSC/ECL@SS
£ 17.35 excl. VAT
/ Each
£ 20.82 incl. VAT
  • Usually arrives within 14 working days