optibelt OMEGA 8M
Profile | 8M |
---|---|
Primitive length | 1120 mm |
Belt width | 20 mm |
Logistic Weight | 140 g |
---|---|
Profile | 8M |
Primitive length | 1120 mm |
Belt width | 20 mm |
Pitch | 8 mm |
Material | Chloroprene |
Number of teeth | 140 |
Height | 5.4 mm |
Usually arrives within 14 working days