Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES HTD 3400 20M 230 BELT PITCH
GATES HTD 3400 20M 230 BELT PITCH
PowerGrip HTD Synchronous Belt
References
gates:
HTD 3400 20M 230
rubix:
101A8696
manufacturer :
9293-00733
ean:
5412571276985
Technical specifications
Profile
20M
Primitive length
3400
mm
Belt width
230
mm
See all Specifications
Product details
Technical specifications
Product details : GATES HTD 3400 20M 230 BELT PITCH
Strengths
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
Technical specifications
Attributes
Profile
20M
Primitive length
3400
mm
Belt width
230
mm
Pitch
20
mm
Material
CR
Number of teeth
170
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,346.73
excl. VAT
/
Each
£
4,016.08
incl. VAT
Usually arrives within 14 working days
Select variants (146)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 3500 14MHP 40 1847638
GATES 9327-50262 GTX 1160 8MX 20
OPTIBELT 784 8MHP 85 1872835
GATES 9327-50211 GTX 976 8MX 85
MECALINE 465H440 894951
OPTIBELT 3850 14MHP 170 1968888
OPTIBELT HTD TIMING BELT 890 5M 2577ZA
OPTIBELT 650 5M 25 1838877
OPTIBELT 2400 8M 20 HIPO 1082471
GATES HTD BELT 3M PITCH HTD 123 3M 9
OPTIBELT HTD TIMING BELT 976 8M 2077ZA
GATES PPT GT4 1200 8MGT 1800 POWERGRIP GT4
GATES SYNCH BELT GT3 300 3MGT 6
GATES HTD BELT 5M PITCH HTD 1270 5M 15
GATES 9293-55030 HTD 1728 8M 85