Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50063 GTX 560 8MX 20
GATES 9327-50063 GTX 560 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 560 8MX 20
rubix:
270A0571
manufacturer :
9327-50063
ean:
5414465176258
Technical specifications
Profile
8MX
Primitive length
560
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50063 GTX 560 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
560
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
70
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.13
excl. VAT
/
Each
£
48.16
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GT4 3360 14MGT 115 POWERGRIP GT4
OPTIBELT 1344 14M 85 HIPO 1082561
OPTIBELT 1500 3M 1577TD HTD TIMING BELT 1500-15MM
GATES HTD BELT 8M PITCH HTD 1120 8M 30
GATES 9308-10016 SYNCHRONOUS BELT LL HTD 14M 40 STEEL - PER MTR
OPTIBELT 597 3MHP 9 1948333
MECALINE 1896.8M440 894907
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1568 68
MECALINE 730H440 894963
GATES HTDBELT5MPITCH HTD 900 5M 9
OPTIBELT 3600 8M 2077ZA HTD TIMING BELT 3600-8M-20MM
GATES 9327-50267 GTX 1160 8MX 85
GATES SYNCH BELT GT3 480 3MGT 6
OPTIBELT 1728 8M 50 HIPO 1082379
OPTIBELT 1600 8M 20 HIPO 1082351