OPTIBELT 1200 D8M 2077ZA 1200-D8M-20 POWER GRIP TWIN T2 BELT


optibelt OMEGA D8M

References
optibelt:1200 D8M 20
rubix:219A1557
manufacturer :1200 D8M 2077ZA
ean:4014486429312
brand logo
brand logo
Technical specifications
ProfileD8M
Primitive length1200 mm
Pitch8 mm
See all Specifications

Product details : OPTIBELT 1200 D8M 2077ZA 1200-D8M-20 POWER GRIP TWIN T2 BELT


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileD8M
Primitive length1200 mm
Pitch8 mm
Number of teeth150
Height7.73 mm
Show UNSPSC/ECL@SS
£ 91.00 excl. VAT
/ Each
£ 109.20 incl. VAT
  • Usually arrives within 14 working days