Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 125 9239-08112
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 125 9239-08112
HTD drive belt Gates
References
gates:
PCV 14MGT 1568 125
rubix:
102A2893
manufacturer :
9239-08112
ean:
5414465494291
Technical specifications
Profile
14MGT
Primitive length
1568
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 125 9239-08112
Technical specifications
Attributes
Logistic Weight
1,541
g
Profile
14MGT
Primitive length
1568
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
112
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,015.45
excl. VAT
/
Each
£
2,418.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 896 8MHP 50 1914468
OPTIBELT HTD TIMING BELT 776 8M 2077ZA
GATES PPT GT4 1600 8MGT 1800 POWERGRIP GT4
GATES HTD BELT 5M PITCH HTD 600 5M 15
GATES HTD BELT 8M PITCH HTD 640 8M 50
GATES SYNCH BELT GT3 840 3MGT 9
GATES PPT GT4 840 8MGT 1800 POWERGRIP GT4
GATES 9293-42691 HTD 510 5M 15
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2520 90
OPTIBELT 600 8MHP 50 1986859
OPTIBELT HTD TIMING BELT 1890 14M 8577ZA
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 62 9239-03450
MECALINE 728L440 895000
GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 62 9239-03090
OPTIBELT 1056 8M 85 HIPO 1082148