Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 1512 14M 170 HIPO 1082595
OPTIBELT 1512 14M 170 HIPO 1082595
optibelt OMEGA High Power
References
optibelt:
1512 14M 170 HIPO
rubix:
266A3963
manufacturer :
1082595
ean:
4044978564276
Technical specifications
Profile
14m
Primitive length
1512
mm
Belt width
170
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 1512 14M 170 HIPO 1082595
Technical specifications
Attributes
Profile
14m
Primitive length
1512
mm
Belt width
170
mm
Pitch
14
mm
Number of teeth
108
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
503.85
excl. VAT
/
Each
£
604.62
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT3MPITCH HTD 882 3M 15
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4000 21
GATES SYNCH BELT GT3 650 5MGT 9
GATES HTD BELT 234-3M-9MM
OPTIBELT 520 8M 8577ZA HTD TIMING BELT 520-8M-85MM
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1440 36
GATES HTD BELT 8M PITCH HTD 576 8M 85
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2380 68 9239-06170
OPTIBELT 320 8M 3077TD HTD TIMING BELT 320-8M-30MM
GATES HTD BELT 3M PITCH HTD 126 3M 6
OPTIBELT 300 5M 977TD HTD TIMING BELT 300-5M-9MM
GATES HTD BELT 8M PITCH HTD 264 8M 85
GATES HTD 3800 20M 170 BELT 20MM PITCH
MEGADYNE RPP BELT 1600SLV8M20
OPTIBELT 565 5MHP 25 1618191