Synchronous Belt
Profile | gt tooth |
---|---|
Primitive length | 650 mm |
Belt width | 9 mm |
Profile | gt tooth |
---|---|
Primitive length | 650 mm |
Belt width | 9 mm |
Pitch | 5 mm |
Material | fibreglass (tensile cord);elastomeric (teeth and backing);nylon (facing) |
Number of teeth | 130 |
Height | 3.81 mm |
Usually arrives within 14 working days