Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 3048 8M 30 HIPO 1082504
OPTIBELT 3048 8M 30 HIPO 1082504
optibelt OMEGA High Power
References
optibelt:
3048 8M 30 HIPO
rubix:
266A3910
manufacturer :
1082504
ean:
4044978563361
Technical specifications
Profile
8M
Primitive length
3048
mm
Belt width
30
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 3048 8M 30 HIPO 1082504
Technical specifications
Attributes
Profile
8M
Primitive length
3048
mm
Belt width
30
mm
Pitch
8
mm
Number of teeth
381
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.02
excl. VAT
/
Each
£
102.02
incl. VAT
Usually arrives within 14 working days
Select variants (268)
Add to cart
Create PDF from product
Check our products from related categories
GATES SYNCH BELT GT3 300 5MGT 15
OPTIBELT 1344 8M 85 1925541
GATES 3M HTDSLEEVE HTD 447 3M 1800
GATES HTD 4600 20M 170 HTD BELT 20M PITCH 4600-20M-170MM
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3920 37 9239-05280
GATES HTDBELT 5M PITCH HTD 300 5M 9
GATES 9293-55021 HTD 1128 8M 30
HTD BELT 14M PITCH 85MM X 10MM
GATES HTDBELT5MPITCH HTD 825 5M 9
OPTIBELT 835 5M 2577ZA HTD TIMING BELT 835-5M-25MM
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1960 68 9239-06140
GATES 8M HTDSLEEVE HTD 1280 8M 1800
OPTIBELT 3280 D8M 20 1785368
OPTIBELT 1200 8M 20 HIPO 1082214
GATES 9232-00196 TP GT2 5740 14MGT 55