OPTIBELT OMEGA DRIVE BELT 2450 14MHL 8577ZA


optibelt OMEGA HL 14MHL

References
optibelt:2450 14MHL 85
rubix:101A1026
manufacturer :2450 14MHL 8577ZA
ean:4014486263466
brand logo
brand logo
Technical specifications
Profile14MHL
Primitive length2450 mm
Belt width85 mm
See all Specifications

Product details : OPTIBELT OMEGA DRIVE BELT 2450 14MHL 8577ZA


On drives with a low belt speed, Optibelt OMEGA HL timing belts surpass the capacity of Optibelt OMEGA HP by up to 25 %. In addition, the design was optimised so that Optibelt OMEGA HL is much more suitable for shock loaded drives with shock loading. When used for new drive designs in these types of application, Optibelt OMEGA HL achieves the highest possible functional reliability in combination with an optimum effi ciency.
High Performance Timing Belts

Technical specifications


Attributes
Profile14MHL
Primitive length2450 mm
Belt width85 mm
Pitch14 mm
Number of teeth175
Height9.5 mm
Show UNSPSC/ECL@SS
£ 953.55 excl. VAT
/ Each
£ 1,144.26 incl. VAT
  • Usually arrives within 14 working days