GATES 923902125 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 1000 36
Poly Chain Carbon Volt Timing Belt
See technical informationReferences
Gates:PCV 8MGT 1000 36
Rubix:103A7012
Manufacturer :923902125
EAN:5414465491696



Product details : GATES 923902125 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 8MGT 1000 36
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain® Carbon™ Volt® belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
The power you want, the safety you never had! Anti-static power transmission belts are a necessity in volatile environments, like those found in the energy, agriculture, and petrochemical industries. The Poly Chain Carbon Volt belt is the only belt in the market that provide an industry-leading solution that meets ISO 9563 standard for static conductivity over the full lifetime of the belt. Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates Poly Chain GT sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Strengths
•High power capacity and performance with a lightweight, clean-running construction
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Patented design and construction
Quieter than roller chain drives
Equivalent capacity to roller chain drives in the same width
Supports a maintenance-free, energy saving operation
Patented design and construction
Quieter than roller chain drives
Applications
Agriculture;Petrochemical Industries
Technical specifications
Attributes
| Logistic Weight | 0,18 g |
|---|---|
| Profile | 8mgt |
| Primitive length | 1000 mm |
| Belt width | 36 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 125 |
Show UNSPSC/ECL@SS
£ 236.41 excl. VAT
/ Each
£ 283.69 incl. VAT
- Usually arrives within 14 working days
