GATES GT4 3500 14MGT 55 POWERGRIP GT4


Powergrip GT4 Synchronous Belt

References
gates:GT4 3500 14MGT 55
rubix:221A5760
manufacturer :9579-50036
ean:5400608210682
brand logo
brand logo
Technical specifications
Profile14MGT
Primitive length3500 mm
Belt width55 mm
See all Specifications

Product details : GATES GT4 3500 14MGT 55 POWERGRIP GT4


Engineered with the latest in advanced technology and materials science expertise, Gates PowerGrip GT4 delivers the highest power-carrying capacity of any belt in its class. In addition, Gates designed a belt with increased chemical resistance and larger temperature range capability. Gates PowerGrip GT4 belt delivers improved performance over a wide range of industrial applications. The 8MGT and 14MGT pitches are the optimum choice for high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. From resource processing to heavy manufacturing, automated production to custom assembly — Gates PowerGrip GT4 solutions improve uptime, efficiency, productivity, reliability and safety for industries around the world.

Strengths

•Larger temperature range
Higher power capacity for optimum performance
Improved chemical resistance
Increased uptime
Improved safety
Improved ergonomics
Rust free + safe for use in food handling spaces
Reduced environmental risk
No lubrication + no stretching
High tooth jump resistance

Applications

Heavy Duty Equipment;Fans + Pumps;Conveyor Systems;Industrial Machines;Compressors;Centrifuges;Horizontal + Vertical Positioning

Technical specifications


Attributes
Profile14MGT
Primitive length3500 mm
Belt width55 mm
Pitch14 mm
MaterialEE
Number of teeth250
Show UNSPSC/ECL@SS
£ 496.85 excl. VAT
/ Each
£ 596.22 incl. VAT
  • In stock: Next day delivery