Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1000 21 9239-01125
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1000 21 9239-01125
HTD drive belt Gates
References
gates:
PCV 8MGT 1000 21
rubix:
133A6985
manufacturer :
9239-01125
ean:
5414465490132
Technical specifications
Profile
8MGT
Primitive length
1000
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1000 21 9239-01125
Technical specifications
Attributes
Logistic Weight
0,1
g
Profile
8MGT
Primitive length
1000
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
125
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.22
excl. VAT
/
Each
£
157.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 624 8M 3077TD
GATES SYNCH BELT GT3 490 5MGT 9
OPTIBELT HTD TIMING BELT 1224 8M 3077ZA
GATES GT4 3360 14MGT 1400 POWERGRIP GT4
OPTIBELT 564 3M 9 1700923
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2240 90 9239-07160
GATES SYNCH BELT GT3 2100 5MGT 25
OPTIBELT 950 5MHP 15 1501305
OPTIBELT 1400 5M 25 1829939
GATES 9232-02016 TP GT2 4960 8MGT 30
GATES SYNCH BELT GT3 550 5MGT 25
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3920 125 9239-08280
OPTIBELT 1216 8MHP 85 1856592
GATES SYNCH BELT GT3 840 3MGT 15
OPTIBELT 776 8MHP 30 1924166