optibelt SUPER X-POWER 5VX
Profile | 5VX |
---|---|
Pitch length | 2986.2 mm |
Logistic Weight | 584 g |
---|---|
Profile | 5VX |
Pitch length | 2986.2 mm |
Upper width | 15 mm |
Height | 13 mm |
Interior length | 2926.2 mm |
Outer length | 118 mm |
RMA code | USA-Standard RMA/MPTA |
Usually arrives within 14 working days