References
Mecaline:XPA1257MC - 889695
Rubix:243A4570
Manufacturer :889695
EAN:3660338422485

Documents
Product details : MECALINE SPA1257 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1257 mm |
| Outer length | 1275 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
- In stock: Next day delivery
