optibelt VB A/13
Profile | a/13 |
---|---|
Belt designation | a88 |
Interior length | 2240 mm |
Logistics dimensions (L x W x H) | 32x166x166 mm |
---|---|
Logistic Weight | 244 g |
Profile | a/13 |
Belt designation | a88 |
Interior length | 2240 mm |
Upper width | 13 mm |
Height | 8 mm |
Pitch length | 2270 mm |
Outer length | 2290 mm |
Usually arrives within 14 working days