References
Gates:D210 32X5415LP/5335LI HIPOWER
Rubix:102A1417
Manufacturer :900510210
EAN:5412571053098

Product details : GATES 900510210 V-BELT D210 32X5415LP/5335LI HIPOWER
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | d/32 |
|---|---|
| Belt designation | d210 |
| Interior length | 5335 mm |
| Outer length | 5461 mm |
| Upper width | 32 mm |
| Height | 19 mm |
| Pitch length | 5410 mm |
| Material | cr |
| Section | 32 mm |
| Max. temperature | 60 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 146.04 excl. VAT
/ Each
£ 175.25 incl. VAT
- Usually arrives within 14 working days
