OPTIBELT IMPERIAL TIMING BELT 2880 MXL 01977ZA


optibelt ZR MXL

References
optibelt:2880 MXL 019
rubix:105A7468
manufacturer :2880 MXL 01977ZA
ean:4014486075953
brand logo
brand logo
Technical specifications
ProfileMXL
Primitive length28.8 ''
Belt width4.763 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 2880 MXL 01977ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
ProfileMXL
Primitive length28.8 ''
Belt width4.763 mm
Pitch2.03 mm
Number of teeth360
Height1.2 mm
Primitive length (mm)731.52 mm
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
  • Usually arrives within 14 working days