GATES XL TBLTSLEEVE 240 XL 2800


PowerGrip Timing Belt

References
gates:240-XL
rubix:106A3092
brand logo
brand logo
Technical specifications
ProfileXL
Primitive length24 ''
Pitch5.08 mm
See all Specifications

Product details : GATES XL TBLTSLEEVE 240 XL 2800


Strengths

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Technical specifications


Attributes
ProfileXL
Primitive length24 ''
Pitch5.08 mm
MaterialCR
Number of teeth120
Height2.3 mm
Primitive length (mm)609.6 mm
Show UNSPSC/ECL@SS
£ 244.21 excl. VAT
/ Each
£ 293.05 incl. VAT
  • In stock: Next day delivery