References
Optibelt:1100 DH 075
Rubix:105A8524
Manufacturer :1072940
EAN:4014486011555




Product details : OPTIBELT IMPERIAL TIMING BELT 1100 DH 07577ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 110 '' |
| Belt width | 19.05 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 220 |
| Height | 5.94 mm |
| Primitive length (mm) | 2794 mm |
Show UNSPSC/ECL@SS
£ 175.10 excl. VAT
/ Each
£ 210.12 incl. VAT
- Usually arrives within 14 working days
