OPTIBELT IMPERIAL TIMING BELT 1750 XH 30077ZA


optibelt ZR XH

References
optibelt:1750 XH 300
rubix:132A7009
manufacturer :1750 XH 30077ZA
ean:4014486024678
brand logo
brand logo
Technical specifications
ProfileXH
Primitive length175 ''
Belt width76.2 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 1750 XH 30077ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.

Technical specifications


Attributes
ProfileXH
Primitive length175 ''
Belt width76.2 mm
Pitch22.22 mm
Number of teeth200
Height11.2 mm
Primitive length (mm)4445 mm
Show UNSPSC/ECL@SS
£ 397.19 excl. VAT
/ Each
£ 476.63 incl. VAT
  • Usually arrives within 14 working days