Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Imperial drive belt
OPTIBELT IMPERIAL TIMING BELT 540 DH 15077ZA
OPTIBELT IMPERIAL TIMING BELT 540 DH 15077ZA
ZR Double Timing Belt
References
optibelt:
540 DH 150
rubix:
105A8341
manufacturer :
540 DH 15077ZA
ean:
4014486010916
Technical specifications
Profile
DH
Primitive length
54
''
Belt width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT IMPERIAL TIMING BELT 540 DH 15077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
Profile
DH
Primitive length
54
''
Belt width
38.1
mm
Pitch
12.7
mm
Number of teeth
108
Height
5.94
mm
Primitive length (mm)
1371.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.73
excl. VAT
/
Each
£
194.08
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT IMPERIAL TIMING BELT 1400 DH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 390 XL 03777ZA
GATES TIMING BELT L PITCH 244 L 050
GATES TIMINGBELT-MXL 760 MXL 025
OPTIBELT IMPERIAL TIMING BELT 1750 XH 30077ZA
GATES TIMING BELT XL PITCH 100XL037
GATES TIMINGBELT XL PITCH 270 XL 025
OPTIBELT IMPERIAL TIMING BELT 1700 H 20077ZA
GATES TIMING BELT H PITCH 300H100
OPTIBELT IMPERIAL TIMING BELT 840 XH 20077ZA
OPTIBELT IMPERIAL TIMING BELT 510 H 07577ZA
GATES DOUBLE SIDED TIMING BELT TP 1700 H 100
OPTIBELT K300 L 150 1975659
OPTIBELT IMPERIAL TIMING BELT 980 XH 40077ZA
GATES TIMING BELT XL PITCH 300 XL 037