References
Optibelt:570 DH 300
Rubix:106A2641
Manufacturer :1877440
EAN:4014486010992




Product details : OPTIBELT IMPERIAL TIMING BELT 570 DH 30077ZA
Wide power range
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Low bearing load
High bending flexibility
Synchronous torque transmission
Extremely small disc diameters
glass cord
maintenance free
Temperature range -30°C to +100°C
Double-Sided Timing Belts
Technical specifications
Attributes
| Profile | dh |
|---|---|
| Primitive length | 57 '' |
| Belt width | 76.2 mm |
| Pitch | 12.7 mm |
| Material | chloroprene |
| Number of teeth | 114 |
| Height | 5.94 mm |
| Primitive length (mm) | 1447.8 mm |
Show UNSPSC/ECL@SS
£ 335.56 excl. VAT
/ Each
£ 402.67 incl. VAT
- Usually arrives within 14 working days
