OPTIBELT IMPERIAL TIMING BELT 800 XXH 20077ZA


optibelt ZR XXH

References
optibelt:800 XXH 200
rubix:105A7153
manufacturer :800 XXH 20077ZA
ean:4014486095074
brand logo
brand logo
Technical specifications
ProfileXXH
Primitive length80 ''
Belt width50.8 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 800 XXH 20077ZA


The most salient features of the Optibelt ZR timing belts are the high quality neoprene compounds, the extremely fl exible tension cords made of glass fibre and the abrasion-resistant protective fabric. A certain level of oil, heat and cold resistance are standard features of ZR timing belts.

Technical specifications


Attributes
ProfileXXH
Primitive length80 ''
Belt width50.8 mm
Pitch31.75 mm
Number of teeth64
Height15.7 mm
Primitive length (mm)2032 mm
Show UNSPSC/ECL@SS
£ 289.33 excl. VAT
/ Each
£ 347.20 incl. VAT
  • Usually arrives within 14 working days