ORBITINT BLACK KNIGHT HVTB01 HAWK OVER TROUSERS YELLOW 4XL


ORBIT HVT01 HAWK: OVER TROUSERS

References
orbit international:HVT01-YELL-4XL
rubix:119A1557
ean:5054011077525
brand logo
brand logo
Technical specifications
ColourYellow
Size4XL
Class EN204711
See all Specifications

Product details : ORBITINT BLACK KNIGHT HVTB01 HAWK OVER TROUSERS YELLOW 4XL


• EN ISO 20471: 2013 • CLASS 1 • EN 343 3:1 • PU coated polyester • 2 Reflective tape bands • Side access • Stud adjustable at bottoms • Elasticated waistband

Strengths

Waterproof
Elasticated waistband

Technical specifications


Attributes
ColourYellow
Size4XL
Class EN204711
Main materialPolyester
MaterialPolyester
Show UNSPSC/ECL@SS
£ 12.75 excl. VAT
/ Each
£ 15.30 incl. VAT
  • Usually arrives within 14 working days