Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 26R
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 26R
High Visibility trousers Mascot
References
mascot:
19678-236-10222-82C54
rubix:
384A2046
ean:
5711074829194
Technical specifications
Colour
navy
Size
82c54
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV RED 26R
Technical specifications
Attributes
Colour
navy
Size
82c54
Class EN20471
1
Main material
polyester
Grammage
215
g/m²
Gender
ladies
Secondary colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ480R HV X-PRO HOLSTER CL19 TROUSERS BLACK/ORANGE 34"" R"
"REGATTA TRJ480R HV X-PRO HOLSTER CL10 TROUSERS BLACK/YELLOW 36"" R"
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 36.5T
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 44.5S
LEO L02 INSTOW ECOVIZ 15K CARGO OVERTROUSERS YELLOW L
LEO JT01 HAWKRIDGE ECOVIZ HP 4X TROUSERS YELLOW/GREY L SHORT
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 38R
MASCOT 15969 GOSFORD BIB & BRACE W/K PCTS HV YEL/DNAVY 32.5T
MASCOT 15979 MAITLAND TROUSERS W/K PCTS HV ORG/DANTH 52.5R
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 34S
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 33.5T
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 42.5R
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV YEL 31.5T
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER ORANGE/NAVY 46R
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER YELLOW/GRY 22R