ORN 1000 PLOVER T-SHIRT BLACK 5XL
ORN 1000 PLOVER T-SHIRT BLACK
See technical informationSee documentsReferences
Orn:1000-B-5XL
Rubix:2585619
Manufacturer :1000-B-5XL
EAN:5055748707556

Documents
Product details : ORN 1000 PLOVER T-SHIRT BLACK 5XL
A unisex, 100% cotton t-shirt available in a range of colours and sizes XS - 5XL. Durable, 180gsm fabric, which is triple-stitched to provide ultimate strength for everyday tasks.
Strengths
• High quality, premium t-shirt
• Luxurious and soft to touch
• Padded taped neckline for comfort
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 5xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 180 g/m² |
| Material | 100% cotton* *ash: 95% cotton 5% polyester |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- Delivery usually within ( 3 ) days
