References
Orn:1005.NV.4XL
Rubix:2578202
EAN:5055748700434

Product details : ORN 1005 GOSHAWK T-SHIRT NAVY 4XL
A unisex t-shirt. 200gsm, polycotton fabric offers the perfect blend for comfort and a demanding environment.
Strengths
• Top quality, hard-wearing t-shirt
• Polycotton fabric - washes and wears like a poloshirt
• Keeps its shape and colour far better than a traditional 100% cotton t-shirt
• Padded neckline for comfort
• Half moon yoke at neck for increased strength
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 4xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 200 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Usually arrives within 14 working days
