PORTWEST CLASSIC T-SHIRT WHITE SIZE S


Turin Premium T-Shirt - B195

References
portwest:B195-W-S
rubix:121758
ean:5036108095100
brand logo
brand logo
Technical specifications
ColourWhite
SizeS
Main materialCotton
See all Specifications

Product details : PORTWEST CLASSIC T-SHIRT WHITE SIZE S


Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort. Stylish unisex design for multi functional use. Made from 100% Cotton fabric for added comfort and breathability

Technical specifications


Attributes
ColourWhite
SizeS
Main materialCotton
Material100% Cotton
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
  • Usually arrives within 14 working days