T-Shirt Bielefeld white/dark anthracite
Colour | White |
---|---|
Size | L |
Main material | Cotton |
Colour | White |
---|---|
Size | L |
Main material | Cotton |
Long sleeves | Yes |
Grammage | 195 g/m² |
Secondary colour | Grey |
Material | 60% cotton/40% polyester |
Usually arrives within 14 working days