ORN 1008 AVOCET WICKING T-SHIRT BLACK GRAPHITE
Colour | Black |
---|---|
Size | S |
Main material | Polyester |
Colour | Black |
---|---|
Size | S |
Main material | Polyester |
Grammage | 200 g/m² |
Secondary colour | Purple |
Material | 100% inherent wicking polyester |
Usually arrives within 14 working days