MASCOT 51579 CALAIS T-SHIRT BLACK L


T-shirt Calais Black

References
mascot:51579-965-09-L
rubix:385A0679
ean:5711074471485
MASCOT T-SHIRT CALAIS BLACK M L
brand logo
Technical specifications
ColourBlack
SizeL
Main materialCotton
See all Specifications

Product details : MASCOT 51579 CALAIS T-SHIRT BLACK L


Modern fit. Round neckline. Jersey at the neck. Reinforced hem.

Technical specifications


Attributes
ColourBlack
SizeL
Main materialCotton
Grammage175 g/m²
Material100% cotton.
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
  • Usually arrives within 14 working days