ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE 5XL
ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE
See technical informationReferences
Orn:1100R.BG.5XL
Rubix:354A4750
EAN:5055748777344

Product details : ORN 1100R OSPREY EARTHPRO GRS POLOSHIRT BOTTLE 5XL
Our first poloshirt to include recycled fabrics, coupled with our high-quality design, comfort, and durability make this a market-leading choice.
Strengths
• High quality, premium weight poloshirt made using recycled material
• Knitted collar with rod design and a well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeve with matching rod design
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 5xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 65% grs recycled polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- Usually arrives within 14 working days
