References
Orn:1130.GT.L
Rubix:214A5157
EAN:5055748766218

Product details : ORN 1130 RAVEN POLOSHIRT GRAPHITE L
Our entry level polo is no budget polo. With 220gsm pique knit fabric, it is sure to offer a quality product to even those on a budget.
Strengths
• High quality, classic weight poloshirt
• Plain knitted collar and well-padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Hemmed sleeve ends
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
- Usually arrives within 14 working days
