ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK 14
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK
See technical informationReferences
Orn:1106R.BK.14
Rubix:257A6352
EAN:5055748775517

Product details : ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT BLACK 14
This ladies' Osprey EarthPro® fitted poloshirt is one of the sustainable garments in our recycled range of clothing. It is a high-quality, premium weight poloshirt, made from 8 x 1l plastic bottles (65% GRS recycled, polyester 35% cotton). Perfect for any time of day, no matter where you work.
Strengths
• High quality, premium weight poloshirt made using recycled material
• Knitted collar with rod design and a well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeve with matching rod design
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 14 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 65% grs recycled polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ Each
£ 12.36 incl. VAT
- Usually arrives within 14 working days
