References
Orn:1150-BG-5XL
Rubix:2585691
EAN:5055748701899

Product details : ORN 1150 EAGLE POLOSHIRT BOTTLE 5XL
High Quality Premium Weight Poloshirt
Knitted Collar with Rod Design
Padded, taped neckline for comfort
Half moon yoke at neck for increased strength
Cuffed Sleeves with matching rod design
Self-coloured placket with matching pearlised buttons
Triple stitched on all main seams for ultimate strength
Fabric:
50% Polyester / 50% Cotton
Weight: 220gsm
Machine Washable at 60 Degrees
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 5xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
