MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH 2XL


Polo Borneo anthracite - Breman

References
mascot:00783-260-888-2XL
rubix:379A3282
manufacturer :Borneo Antraciet - Breman
ean:5707209644565
brand logo
brand logo
Technical specifications
Colourgrey
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT ANTH 2XL


Tricot in the collar and at the sleeves. Button closure. Chest pocket. Reinforced edge.

Technical specifications


Attributes
Colourgrey
Size2xl
Main materialcotton
Long sleevesno
Grammage180 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
  • Usually arrives within 14 working days