References
Orn:1150-BG-S
Rubix:2585700
EAN:5055748701820

Product details : ORN 1150 EAGLE POLOSHIRT BOTTLE S
High Quality Premium Weight Poloshirt
Knitted Collar with Rod Design
Padded, taped neckline for comfort
Half moon yoke at neck for increased strength
Cuffed Sleeves with matching rod design
Self-coloured placket with matching pearlised buttons
Triple stitched on all main seams for ultimate strength
Fabric:
50% Polyester / 50% Cotton
Weight: 220gsm
Machine Washable at 60 Degrees
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
